!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSMISSION RECEIVER, R- SERIES, 27/64 IN INLET, 2-29/64 X 1-11/32 IN, ALUMINUM, W/ CAP

TRANSMISSION RECEIVER, R- SERIES, 27/64 IN INLET, 2-29/64 X 1-11/32 IN, ALUMINUM, W/ CAP

FLOMAX

TRANSMISSION RECEIVER, R- SERIES, 27/64 IN INLET, 2-29/64 X 1-11/32 IN, ALUMINUM, W/ CAP close
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
TRANSMISSION RECEIVER, R- SERIES, 27/64 IN INLET, 2-29/64 X 1-11/32 IN, ALUMINUM, W/ CAP

TRANSMISSION RECEIVER, R- SERIES, 27/64 IN INLET, 2-29/64 X 1-11/32 IN, ALUMINUM, W/ CAP

FLOMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.04 / EACH
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
  • Item # FMXR-TR-C
  • Mfr. Model # R-TR-C
  • UNSPSC # 40141700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This R-series transmission receiver has a flow rate of 32 gallons per minute with a maximum operating pressure of 500 psi. It has a 7/8 inch MNPT outlet that connects with R-TN R-Series engine receivers and a 27/64 inch inlet. This 2-29/64 x 1-11/32-inch transmission receiver is made of anodized aluminum with all-metal construction ensuring long, reliable performance. This colour-coded nozzle fits all R-Series connectors and is for fluid transfer applications. It comes with a cap included.

Technical Specs

  • ItemR - Series Transmission Receiver with Cap
  • Inlet1"
  • Length2-29/64"
  • Diameter1-11/32"
  • Max. Pressure500 PSI
  • ApplicationFluid Transfer
  • Flow Rate32 gpm
  • Type Transmission Receiver
  • Outlet 1-1/4"
  • For Use With R-TN, R-TN-P
  • Material Anodized Aluminium
  • Standards cGMP
  • Includes Cap
  • Country of Origin United States (subject to change)