!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSITION ADAPTER: BRASS, 1 IN METAL SIDE NOMINAL PIPE SIZE, MALE, NPT, CPVC, FEMALE, SOCKET

TRANSITION ADAPTER: BRASS, 1 IN METAL SIDE NOMINAL PIPE SIZE, MALE, NPT, CPVC, FEMALE, SOCKET

APPROVED VENDOR

TRANSITION ADAPTER: BRASS, 1 IN METAL SIDE NOMINAL PIPE SIZE, MALE, NPT, CPVC, FEMALE, SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSITION ADAPTER: BRASS, 1 IN METAL SIDE NOMINAL PIPE SIZE, MALE, NPT, CPVC, FEMALE, SOCKET

TRANSITION ADAPTER: BRASS, 1 IN METAL SIDE NOMINAL PIPE SIZE, MALE, NPT, CPVC, FEMALE, SOCKET

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23NY83
  • Mfr. Model # 164-305NL
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This transition adapter meets the standards for ANSI B1201, ANSI/NSF Annex G, CSA, FM, UL, has a length of 2½ inches, a maximum operating pressure of 100 psi and is designed for the following applications: potable water. It is tan, has an operating temperature of 32 Degrees to 180 Degrees F and is made of C46400-grade brass. In addition, it is a transition adapter and is Schedule 40. Plus, it has a 38 mm hex size.

Technical Specs

  • ItemTransition Adapter
  • Low Lead Compliance LevelCertified
  • Metal Side Nominal Pipe Size1 in
  • Material GradeC46400
  • Metal Side TypeNPT
  • Metal Side Pipe Threading11
  • Non-Threaded Insert MaterialCPVC
  • Plastic Side TypeSocket
  • Threaded Insert MaterialBrass
  • For Pipe Schedule40
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Maximum Operating Pressure100 psi
  • Collar MaterialCPVC
  • Overall Length2 1/2 in
  • ApplicationPotable Water
  • Basic Fitting ShapeAdapter
  • Low Lead Certified Standards NSF 372, NSF 61
  • Specific Fitting Shape Transition Adapter
  • Metal Side Material Brass
  • Metal Side Gender Male
  • Metal Side Outside Diameter 43.2 mm
  • Plastic Side Nominal Pipe Size 1 in
  • Plastic Side Gender Female
  • Plastic Side Outside Diameter 39.5 mm
  • Schedule Schedule 40
  • Includes Plug Plug Not Included
  • Includes Seal Seal Not Included
  • Temp. Range 32 Degrees to 180 Degrees F
  • Hex Size 38 mm
  • Colour Tan
  • Standards ANSI B1201, ANSI/NSF Annex G, CSA, FM, UL
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list