!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFER TAPE, 950, GENERAL PURPOSE, 2 IN X 5 YARD, 5 MIL, GLASSINE PAPER

TRANSFER TAPE, 950, GENERAL PURPOSE, 2 IN X 5 YARD, 5 MIL, GLASSINE PAPER

3M

TRANSFER TAPE, 950, GENERAL PURPOSE, 2 IN X 5 YARD, 5 MIL, GLASSINE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER TAPE, 950, GENERAL PURPOSE, 2 IN X 5 YARD, 5 MIL, GLASSINE PAPER

TRANSFER TAPE, 950, GENERAL PURPOSE, 2 IN X 5 YARD, 5 MIL, GLASSINE PAPER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.79 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS24WG95
  • Mfr. Model # 3M 950
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This 950 transfer tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, general maintenance and repair, warehouse and meets the standards for Meets MIL-P-19834 Amendment 1 Type 1. This indoor/outdoor adhesive transfer tape has a temperature range of -40 Degrees to 250 Degrees F, and a thickness of 5 mil and is chemical-resistant and UV-resistant.

Technical Specs

  • Item Transfer Tape
  • Tape Sub-Type General Purpose Adhesive Transfer Tape
  • Imperial Tape Length 5 yd
  • Common Industry Assembly and Manufacturing, Automotive, General Maintenance and Repair, Warehouse
  • Minimum Tape Performance Temperature -40 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Acrylic
  • Liner Included Yes
  • Metric Tape Width 50.8 mm
  • Specifications Met MIL
  • Tape Colour Clear
  • Tape Thickness 5 mil
  • Tape Type Adhesive Transfer Tape
  • Series 950
  • Imperial Tape Width 2 in
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 250 Degrees F
  • Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, PTFE (PTFE)
  • Adhesion to Steel 75 oz/in
  • Metric Tape Length 4.6 m
  • Tape Adhesive Format Double-Sided
  • Standards Meets MIL-P-19834 Amendment 1 Type 1
  • Tape Resistance Properties Chemical-Resistant, UV-Resistant
  • Brand and Series 3M 950

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list