!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFER TAPE, PRO TAPES 156 ATG, REVERSE-WOUND, ¾ IN X 18 YD, THICK 9 MIL, KRAFT PAPER

TRANSFER TAPE, PRO TAPES 156 ATG, REVERSE-WOUND, ¾ IN X 18 YD, THICK 9 MIL, KRAFT PAPER

PROTAPES

TRANSFER TAPE, PRO TAPES 156 ATG, REVERSE-WOUND, ¾ IN X 18 YD, THICK 9 MIL, KRAFT PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER TAPE, PRO TAPES 156 ATG, REVERSE-WOUND, ¾ IN X 18 YD, THICK 9 MIL, KRAFT PAPER

TRANSFER TAPE, PRO TAPES 156 ATG, REVERSE-WOUND, ¾ IN X 18 YD, THICK 9 MIL, KRAFT PAPER

PROTAPES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.96 / EACH

EHC: EHC :
Min Qty 8 = $135.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45AW53
  • Mfr. Model # PRO 156 ATG
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This one-pack of 156 ATG transfer tape is clear. It is designed for use in industries like lightweight use and meets the standards for MIL-P-19834B Amend 1. This adhesive transfer tape is for indoor use with a temperature range of 10 Degrees to 250 Degrees F, and a thickness of 9 mil and is chemical-resistant.

Technical Specs

  • Item Transfer Tape
  • Tape Sub-Type Reverse-Wound Adhesive Transfer Tape
  • Imperial Tape Length 18 yd
  • Common Industry Lightweight Use
  • Minimum Tape Performance Temperature 10 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 75 oz/in
  • Metric Tape Length 16.5 m
  • Tape Adhesive Format Double-Sided
  • Standards MIL-P-19834B Amend 1
  • Tape Resistance Properties Chemical-Resistant
  • Brand and Series Pro Tapes 156 ATG
  • Tape Type Adhesive Transfer Tape
  • Series 156 ATG
  • Imperial Tape Width 3/4 in
  • Environment Indoor
  • Maximum Tape Performance Temperature 250 Degrees F
  • Surface Compatibility Metal
  • Tape Backing Material Kraft Paper
  • Liner Included Yes
  • Metric Tape Width 19.1 mm
  • Specifications Met MIL
  • Tape Colour Clear
  • Tape Thickness 9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list