!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAMMEL W/6IN DIVIDER POINTS

TRAMMEL W/6IN DIVIDER POINTS

STARRETT

TRAMMEL W/6IN DIVIDER POINTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAMMEL W/6IN DIVIDER POINTS

TRAMMEL W/6IN DIVIDER POINTS

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.54 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA59A
  • Mfr. Model # 59A
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Trammel heads consists of two heads, each with clamping device that firmly holds various auxiliaries. Useful for laying out and scribing in circles beyond the capacity of ordinary dividers (beam not included).

Technical Specs

  • Item Trammel
  • Max. Circle Dia. (In.) Depends On Customer Supplied Beam
  • Construction Cast Iron
  • Application Laying Out and Scribing in Circles Beyond the Capacity of Ordinary Dividers
  • Beam Length (In./mm) Customer Supplies Beam
  • Mounts On Rectangular Beam
  • Features The Heads will Accommodate Any Size Beam from 3/4" - 1-1/2" (19mm - 38mm) in Width, Since Beam Length Requirements Vary Widely, and They are Easy for the User to Fashion, We do Not Furnish a Beam, Clamping Device That Firmly Holds Various Attachments, the Attachments Consist of Two Sizes of Caliper Legs, Two Sizes of Divider Points, Set of Four Ball Points with Holder, One of the Large Caliper Legs Features a Joint Operated by An Eccentric Thumb Piece for Fine Adjustments, a Pencil May be Clamped in Either Head in Place of the Caliper Legs or Divider Points
  • Includes 2 Trammel Heads, 2 Small Points (6"/150mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list