!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROUND PROTECTION MAT, LOAD CAP 120000 LB, TEXTURED, GREEN, 8 FT X 44 1/2 IN, 1/2 IN THICK, PE

GROUND PROTECTION MAT, LOAD CAP 120000 LB, TEXTURED, GREEN, 8 FT X 44 1/2 IN, 1/2 IN THICK, PE

TUFFTRAK

GROUND PROTECTION MAT, LOAD CAP 120000 LB, TEXTURED, GREEN, 8 FT X 44 1/2 IN, 1/2 IN THICK, PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND PROTECTION MAT, LOAD CAP 120000 LB, TEXTURED, GREEN, 8 FT X 44 1/2 IN, 1/2 IN THICK, PE

GROUND PROTECTION MAT, LOAD CAP 120000 LB, TEXTURED, GREEN, 8 FT X 44 1/2 IN, 1/2 IN THICK, PE

TUFFTRAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $690.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFTM4496G
  • Mfr. Model # TM4496-G
  • UNSPSC # 53141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

This cool-green TuffTrak TrakMat ground protection mat is made of 1/2-inch polyethylene with a load capacity of 120,000 pounds making it ideal for use in construction, landscaping, utilities, events, and leisure industries. It has a textured surface, measures 8 feet x 44 1/2 inches, and weighs 78 pounds.

Technical Specs

  • Item Ground Protection Mat
  • Application Construction, Landscaping, Utilities, Events, Leisure Industries
  • Colour Green
  • Load Capacity 90 ton
  • Mat Product Type Ground Protection Mat
  • Overall Length 96 in
  • Recommended Connector Two or Four-Way Tough Urethane
  • Top Surface Design Cylinder Tread Surface
  • Weight 78 lb
  • Non-Conductive No
  • Bottom Surface Design Cylinder Tread Surface
  • Flexibility Flexible
  • Material High-Density Polyethylene
  • Number of Mats Included 1
  • Overall Width 44 in
  • Thickness 1/2 in
  • Translucent Material No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list