!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAILER CABLE, BLACK JACKET, 16 GA, 60 V, 4 CONDUCTORS, 0.360 IN DIA, 50FT PER SPOOL

TRAILER CABLE, BLACK JACKET, 16 GA, 60 V, 4 CONDUCTORS, 0.360 IN DIA, 50FT PER SPOOL

PICO

TRAILER CABLE, BLACK JACKET, 16 GA, 60 V, 4 CONDUCTORS, 0.360 IN DIA, 50FT PER SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER CABLE, BLACK JACKET, 16 GA, 60 V, 4 CONDUCTORS, 0.360 IN DIA, 50FT PER SPOOL

TRAILER CABLE, BLACK JACKET, 16 GA, 60 V, 4 CONDUCTORS, 0.360 IN DIA, 50FT PER SPOOL

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.50 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC8159-25
  • Mfr. Model # 8159-25
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

The trailer cable wire has a black jacket and 4 conductors that are red, yellow, green, and brown. It has a 16 gauge, 60 volts, and has a 0.360-inch diameter. You get 50 feet per spool.

Technical Specs

  • ItemTrailer Cable
  • Number of Conductors4
  • Insulation MaterialPVC
  • Length50 ft
  • Conductor DesignStranded
  • Temp. Rating-85 Degrees F to 176 Degrees F
  • StandardsSAE J1128
  • Product Type Cable
  • Wire Size 16 AWG
  • Wire Colour Black, Brown, Red, White
  • Voltage 60V
  • Nominal Outside Dia. 0.36 in
  • Special Features Chemical and Abrasion Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list