!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAFFIC SIGN,63 X 18IN,WHT/R,STOP,T

TRAFFIC SIGN,63 X 18IN,WHT/R,STOP,T

CORTINA

TRAFFIC SIGN,63 X 18IN,WHT/R,STOP,T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN,63 X 18IN,WHT/R,STOP,T

TRAFFIC SIGN,63 X 18IN,WHT/R,STOP,T

CORTINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LWE3
  • Mfr. Model # 3LWE3
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Item Stop Sign
  • Sign Legend Stop
  • Sign Legend Text Colour White
  • Sign Header No Header
  • Sign Header Text Colour White
  • MUTCD Compliant Sign No
  • MUTCD Sign Description Stop Sign
  • State Specific Sign No
  • Sign Shape Octagon
  • Material Properties Rigid
  • Width 18"
  • Thickness 0.25"
  • Average Outdoor Durability 1 yr
  • Includes Sign Post Yes
  • Sign Base Colour Black
  • Includes Sign Post Anchor No
  • Includes Sign Stand No
  • Spring Loaded Mast No
  • UV Resistant No
  • Standards NCHRP 350, WZ-217 MUTCD Compliant
  • MUTCD Sign Grouping Regulatory Control Traffic Signs
  • Sign Legend Style Text
  • Sign Background Colour Red
  • Sign Header Background Colour Red
  • Retroreflective Grade High Intensity Prismatic (HIP)
  • MUTCD Code R1-1
  • Number of Printed Sides 4
  • Printed Language English
  • Sign Material Plastic
  • Height 56"
  • Diameter 4 in
  • Indoor/Outdoor Usage Outdoor
  • Sign Mounting Style Slide In
  • Includes Sign Base Yes
  • Fillable Sign Base No
  • Features Quick set up
  • Number of Legs 1
  • Includes Rubber Base
  • ADA Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list