!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM

TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM

LYLE

TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM

TRAFFIC SIGN,12 X 6IN,BK/YEL,SYM

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PMK8
  • Mfr. Model # 3PMK8
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Clearance Marker Traffic Sign
  • Sign Legend Style Symbol
  • Sign Background Colour Yellow
  • Retroreflective Grade High Intensity Prismatic
  • MUTCD Code OM-3R
  • Number of Printed Sides 1
  • Printed Language No Text
  • Sign Material Aluminum
  • Protective Coating Clear Film Laminate
  • Width 6 in
  • Indoor/Outdoor Usage Outdoor
  • Sign Mounting Style Mounting Holes
  • Includes Cross-Braces No
  • Holes on 1 in. Centers Yes
  • UV Resistant Yes
  • Standards Meets & Exceeds Federal Minimum Reflectivity Guidelines
  • MUTCD Sign Grouping Object Markers
  • Sign Legend Text Colour Black
  • Sign Header No Header
  • MUTCD Compliant Sign Yes
  • MUTCD Sign Description Clearance Marker
  • State Specific Sign No
  • Sign Shape Vertical Rectangle
  • Material Properties Roll Up
  • Height 12 in
  • Thickness 0.063 in
  • Average Outdoor Durability 5 to 8 yr
  • Sign Mounting Hardware Included No
  • Mounting Hole Distance Center to Center 9 in
  • Mounting Hole Dia. 0.375 in
  • ADA Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list