!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAFFIC SIGN,12 X 12IN,WHT/R,STOP,T

TRAFFIC SIGN,12 X 12IN,WHT/R,STOP,T

LYLE

TRAFFIC SIGN,12 X 12IN,WHT/R,STOP,T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN,12 X 12IN,WHT/R,STOP,T

TRAFFIC SIGN,12 X 12IN,WHT/R,STOP,T

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DVE6
  • Mfr. Model # 6DVE6
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Stop Traffic Sign
  • Sign Legend Stop
  • Sign Legend Text Colour White
  • Sign Header No Header
  • MUTCD Compliant Sign Yes
  • MUTCD Sign Description Stop
  • State Specific Sign No
  • Sign Shape Octagon
  • Material Properties Roll Up
  • Height 12 in
  • Thickness 0.063 in
  • Average Outdoor Durability 8 to 10 yr
  • Sign Mounting Hardware Included No
  • Mounting Hole Distance Center to Center 9 in
  • Mounting Hole Dia. 0.375 in
  • ADA Compliant No
  • MUTCD Sign Grouping Regulatory Control Traffic Signs
  • Sign Legend Style Text
  • Sign Background Colour Red
  • Retroreflective Grade Diamond
  • MUTCD Code R1-1
  • Number of Printed Sides 1
  • Printed Language English
  • Sign Material Aluminum
  • Protective Coating Clear Film Laminate
  • Width 12 in
  • Indoor/Outdoor Usage Outdoor
  • Sign Mounting Style Mounting Holes
  • Includes Cross-Braces No
  • Holes on 1 in. Centers Yes
  • UV Resistant Yes
  • Standards MUTCD

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list