!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT GASKETS, SILICONE, NIOSH, FOR TR-653 CLEANING AND STORAGE KIT

REPLACEMENT GASKETS, SILICONE, NIOSH, FOR TR-653 CLEANING AND STORAGE KIT

VERSAFLO

REPLACEMENT GASKETS, SILICONE, NIOSH, FOR TR-653 CLEANING AND STORAGE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT GASKETS, SILICONE, NIOSH, FOR TR-653 CLEANING AND STORAGE KIT

REPLACEMENT GASKETS, SILICONE, NIOSH, FOR TR-653 CLEANING AND STORAGE KIT

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.39 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR654
  • Mfr. Model # TR654
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These replacement gaskets are made of silicone and come in grey. It is suitable for use with TR-653 cleaning and storage kit. The gasket meets the NIOSH standard.

Technical Specs

  • ItemReplacement Seals
  • For Use WithCleaning and Storage Kit TR-653.
  • StandardsNIOSH
  • Compatible with Brand3M
  • FeaturesIncludes 10 Inlet And 10 Outlet Seals, And 2 Battery Covers, The Inlet And Outlet Plug Seals Should Replaced After 30 Uses Or Whenever Found To Be Damaged Or Worn, The Battery Cover Should Be Replaced If Worn Or Damaged, Protects The Unit From Internal Contamination
  • Series TR-600
  • Includes (10) Inlet Seals, (10) Outlet Seals, (2) Battery Covers
  • Accessory Type Replacement Seals
  • Compatible with Brand and Series 3M Versaflo
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list