!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOWER LIGHT MODULE MULTIMODE,24V AC/DC

TOWER LIGHT MODULE MULTIMODE,24V AC/DC

WERMA

TOWER LIGHT MODULE MULTIMODE,24V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TOWER LIGHT MODULE MULTIMODE,24V AC/DC

TOWER LIGHT MODULE MULTIMODE,24V AC/DC

WERMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG452T12
  • Mfr. Model # 64711075
  • UNSPSC # 39112001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Tower Light Series KombiSIGN 71
  • Tower Light Colour Red
  • Diameter 70 mm
  • Lighting Technology LED
  • Lamp Life 50,000 hr
  • Lens Design Cylinder
  • Operating Temp. -22 Degrees to 140 Degrees F
  • Current Drawn 0.08A
  • Length 2.75 in
  • For Use With KombiSIGN 71/72 Series Stacklights
  • Voltage 24V AC/DC
  • Sound Modes Continuous, Pulse
  • NEMA Rating 12
  • Flashes per Minute Steady
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards CE, cULus
  • Height 2.578 in
  • Width 2.75 in
  • Item Tower Light Module Multimode

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list