!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOWER LIGHT,STEADY,10W,GREEN

TOWER LIGHT,STEADY,10W,GREEN

SCHNEIDER ELECTRIC

TOWER LIGHT,STEADY,10W,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOWER LIGHT,STEADY,10W,GREEN

TOWER LIGHT,STEADY,10W,GREEN

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.55 / EACH

EHC: EHC :
Min Qty 4 = $1,030.20

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQXVBL33
  • Mfr. Model # XVBL33
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Tower Light Mounting Style Direct, Support Tube
  • Tower Light Colour Green
  • Lighting Technology LED
  • Diameter 70 mm
  • Voltage 250V AC/DC
  • Lamp Life 100,000 hr
  • Lens Design Cylinder
  • Operating Temp. -4 Degrees to 158 Degrees F
  • Watts 10 W
  • Item Tower Light Incandescent Assembly
  • Number of Lights 1
  • Light Modes Steady
  • Sounder Included No
  • Overall Height 3 1/8 in
  • NEMA Rating NEMA 1, 4X, 12, IP65
  • Housing Material Polyamide
  • Lens Material Polycarbonate
  • Standards EN/IEC 60947-5-1
  • Includes Base Mount, No Bulb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list