!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOW STRAP TE 2X 20FT 1 PLY

TOW STRAP TE 2X 20FT 1 PLY

TOW-ALL

TOW STRAP TE 2X 20FT 1 PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOW STRAP TE 2X 20FT 1 PLY

TOW STRAP TE 2X 20FT 1 PLY

TOW-ALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LALTS1802TX20
  • Mfr. Model # TS1802TX20
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Vehicle Recovery Strap
  • Attachment Style Eye
  • Number of Ply 1-Ply
  • Overall Width 2 in
  • Number of Straps 1
  • Grade Not Applicable
  • Webbing Break Strength 20,000 lb
  • Features Red Inner Warning Markers which Become Visible when Surface Area is Cut or Worn, Indicating a Hazardous Condition Exists and the Strap must be Replaced
  • Manufacturers Warranty Length Not Applicable
  • Trade Size Not Applicable
  • Strap Style Tow Strap
  • Duty Capacity Heavy Duty
  • Overall Length 20 ft
  • Colour Silver
  • Material Polyester
  • Working Load Break Strength 5,300 lb
  • Assembly Break Strength 16,000 lb
  • Edge Yarns Polymer, Nylon
  • Size 20 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list