!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCHSCREEN THERMOSTAT,3H,2C,5-1-1

TOUCHSCREEN THERMOSTAT,3H,2C,5-1-1

EMERSON

TOUCHSCREEN THERMOSTAT,3H,2C,5-1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCHSCREEN THERMOSTAT,3H,2C,5-1-1

TOUCHSCREEN THERMOSTAT,3H,2C,5-1-1

EMERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MBD7
  • Mfr. Model # 1F95-1277
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1909
  • Shipping Weight 1.01 lbs

Technical Specs

  • Item Low Voltage Thermostat
  • Changeover Type Automatic
  • Control Type Touch Screen
  • Differential Type Adjustable
  • Display Type Digital
  • Fan Settings Auto-On
  • Includes Mounting Hardware
  • Key Pad Lockout Yes
  • Minimum Control Temperature 45 Degrees F
  • Number of Cooling Stages - Conventional System 2
  • Number of Cooling Stages - Heat Pump System 2
  • Number of Zones 2
  • Overall Height 4 9/16 in
  • Programming Capability 5-1-1, 7 Day
  • System Settings Auto-Cool-Emergency Heat-Off
  • Temperature Readout Yes
  • Terminal Designations -, +, 6, C, G, L, O/B, RC, RH, S, W/E, W2, Y, Y2
  • Voltage 20 to 30V AC
  • Backlit Screen Yes
  • Backlit Type Touch Activated or Continuous with Common Wire
  • Battery Type (2) AA Batteries
  • Differential Cool 0.9 Degrees F, 1.7 Degrees F
  • Electrical Connection Type Hardwired
  • Frequency 50 Hz, 60 Hz
  • Includes Batteries Yes
  • Low Battery Indicator Yes
  • Maximum Operating Humidity 90 %
  • Maximum Operating Temperature 105 Degrees F
  • Mounting Location Mark, Wall
  • Screen Height 12 in
  • Sensor Location Remote
  • Temperature Limiting Yes
  • Temporary Temperature Hold Yes
  • Application Heat and Cool
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
  • Dehumidification Control No
  • Digit Size Easy Read
  • Dual Transformer Compatible Yes
  • Humidification Control No
  • Includes Positive Off Yes
  • Mounting Direction Horizontal
  • Maximum Control Temperature 99 Degrees F
  • Number of Heating Stages - Conventional System 2
  • Number of Heating Stages - Heat Pump System 4
  • Overall Depth 1 13/16 in
  • Overall Width 5 13/16 in
  • Shape Rectangle
  • Temperature Differential 0.6 Degrees F, 1.2 Degrees F
  • Temperature Scale Fahrenheit/Celsius
  • Thermostat Type Low Voltage
  • Temperature settings per day 0, 2, 4
  • Backlit Screen Colour Blue
  • Battery Backup Yes
  • Contact Rating 20 to 30V AC
  • Differential Heat 0.5 Degrees F, 1.9 Degrees F
  • Filter Change Reminder Yes
  • Housing Colour White
  • Key Features Add to Universal Models for Outdoor Temp Reading or, Dual Fuel Balance Point and Outdoor Thermostat Functions, Indoor Remote Sensor for Averaging Option, Setpoint Temperature Limit Options
  • Minimum Operating Humidity 0 %
  • Minimum Operating Temperature 32 Degrees F
  • Millivolt Compatible Yes
  • Mounting Type Horizontal
  • Screen Width 12 in
  • Smart Connectivity No Connectivity
  • Temporary Program Override Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list