!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORQUE WRENCH 1INDR1000FT LB

TORQUE WRENCH 1INDR1000FT LB

GRAY TOOLS

TORQUE WRENCH 1INDR1000FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE WRENCH 1INDR1000FT LB

TORQUE WRENCH 1INDR1000FT LB

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,733.11 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMFR1000HD
  • Mfr. Model # MFR1000HD
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Torque Wrench
  • Drive Size 1"
  • Primary Scale Minimum Torque 200 ft-lb
  • Head Type Fixed
  • Secondary Scale Maximum Torque 1355 N-m
  • Torque Adjustability Adjustable
  • Counterclockwise Accuracy +/- 4%
  • Calibration Certificate Included Yes
  • Torque Setting Adjustable
  • Material Heat-Treated Steel
  • Handle Material Metal
  • Number of Geared Teeth 30
  • Includes Metal Case
  • Head Movement Fixed
  • Torque Measurement Type Foot-Pound: Newton-Meter
  • Torque Increments 5 ft-lb: 6.8 N-m
  • Primary Scale Maximum Torque 1000 ft-lb
  • Secondary Scale Minimum Torque 271 N-m
  • Rotation CW/CCW
  • Clockwise Accuracy +/- 4%
  • Insulated Uninsulated
  • Extended Data Testing NIST
  • Finish Chrome Nickle Plating
  • Handle Type Knurled
  • Dual Scale Yes
  • Overall Length 71"
  • Standards ANSI B107.14, Federal Spec. GGG-W-686, ISO Standard 6789

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list