!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOPSIDE TRUCK BOX,72 WX15 DX17 H,ST

TOPSIDE TRUCK BOX,72 WX15 DX17 H,ST

CRESCENT JOBOX

TOPSIDE TRUCK BOX,72 WX15 DX17 H,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOPSIDE TRUCK BOX,72 WX15 DX17 H,ST

TOPSIDE TRUCK BOX,72 WX15 DX17 H,ST

CRESCENT JOBOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,342.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TKG1
  • Mfr. Model # 4TKG1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Item Topside Truck Box
  • Lid Style Double
  • Overall Depth 15"
  • Storage Capacity 10.6 cu. ft.
  • Mounting Style Bolt-On
  • Latch Mechanism Stainless Steel Rotating T-Handle
  • Body Material Steel
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Colour White
  • Overall Width 72"
  • Overall Height 17"
  • Gauge 14
  • Locking System Three-Point Locks Top And Sides, Double Bit Key
  • Includes Mounting Leg Kit
  • Cover Material Steel
  • Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Rain Gutter Door Seals, Quick Release Aircraft Cables Drop Door 180 Degrees For Full Accessibility, Power Paint Finish For Superior Rust Resistanc
  • Weather Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list