!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOP-FREEZER REFRIGERATOR,10.1 CU FT

TOP-FREEZER REFRIGERATOR,10.1 CU FT

DANBY

TOP-FREEZER REFRIGERATOR,10.1 CU FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOP-FREEZER REFRIGERATOR,10.1 CU FT

TOP-FREEZER REFRIGERATOR,10.1 CU FT

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $892.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDFF101B1BSLDB
  • Mfr. Model # DFF101B1BSLDB
  • UNSPSC # 41103011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Item Top-Freezer Refrigerator
  • Total Capacity 10.1 cu ft
  • Freezer Capacity 2.7 cu ft
  • Overall Width 23 3/8 in
  • Colour Black
  • Number of Shelves 8
  • Number of Doors 2
  • Includes Freezer Yes
  • Cord Length 5 1/4 ft
  • Door Hinge Swing
  • Door Swing Reversible
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Maximum Refrigerator Temperature 50 Degrees F
  • Minimum Refrigerator Temperature 32 Degrees F
  • Plug Type 5-15P
  • Refrigerant Type R-600a
  • Standards CSA Approved, DOE, NRCan
  • Refrigerator Style Top-Freezer
  • Refrigerator Capacity 7.4 cu ft
  • Overall Height 59 1/2 in
  • Overall Depth 26 1/8 in
  • Energy Star Compliant No
  • Defrost Automatic
  • Includes Ice Maker No
  • Control Type Mechanical
  • Current 1.5 A
  • Door Style Solid, Swing
  • Features Frost-Free Operation
  • Includes (2) Crisper Drawers, (5) Door Shelves, LED Light
  • Maximum Freezer Temperature 11.2 Degrees F
  • Minimum Freezer Temperature 8.1 Degrees F
  • Perfomance Commercial/Residential
  • Power Source Electric
  • Shelf Material Glass
  • Voltage 115V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list