!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOLBOX 18X18X72 UNDBDYSST T-HDLBLK

TOOLBOX 18X18X72 UNDBDYSST T-HDLBLK

BUYERS PRODUCTS

TOOLBOX 18X18X72 UNDBDYSST T-HDLBLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOLBOX 18X18X72 UNDBDYSST T-HDLBLK

TOOLBOX 18X18X72 UNDBDYSST T-HDLBLK

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,393.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY1702325
  • Mfr. Model # 1702325
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 284
  • Shipping Weight 181.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Item Underbody Truck Box
  • Lid Style Double Lid
  • Overall Depth 18"
  • Storage Capacity 13.5 cu. ft.
  • Mounting Style Bolt-On
  • Latch Mechanism T-Handle
  • Body Material Steel
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Colour Black
  • Overall Width 72"
  • Overall Height 18"
  • Gauge 14
  • Locking System Keyed
  • Includes Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, "Aircraft Cable" Door Retainers, Replaceable Doors
  • Cover Material Steel
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Weather Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list