!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOLBOX,ALUMINUM,14X16X24,T-HANDLE

TOOLBOX,ALUMINUM,14X16X24,T-HANDLE

BUYERS PRODUCTS

TOOLBOX,ALUMINUM,14X16X24,T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOLBOX,ALUMINUM,14X16X24,T-HANDLE

TOOLBOX,ALUMINUM,14X16X24,T-HANDLE

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY1705160
  • Mfr. Model # 1705160
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 284
  • Shipping Weight 25.0 lbs

Product Details

0.100 mil polished diamond tread aluminum. Recessed/beveled door. Rain channel design. Reinforced door backbone. 1/2 inch door gasket. Continuous hidden hinge is watertight. Stainless steel locking Replaceable doors. Doors interchange with steel underbody

Technical Specs

  • Item Underbody Truck Box
  • Lid Style Single Lid
  • Overall Depth 16"
  • Storage Capacity 2.9 cu. ft.
  • Mounting Style Bolt-On
  • Latch Mechanism T-Handle Compression
  • Body Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Colour Silver
  • Overall Width 24"
  • Overall Height 14"
  • Gauge 16
  • Locking System Keyed
  • Includes Recessed/Beveled Door, Rain Channel Design, Reinforced Door Backbone, 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange with Steel Underbody Toolboxes
  • Cover Material Diamond Tread Aluminum
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Weather Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list