!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL WRAP, 12 IN WIDTH, 0.002 IN THICK, TYPE 309, SOFT ANNEALED, SS

TOOL WRAP, 12 IN WIDTH, 0.002 IN THICK, TYPE 309, SOFT ANNEALED, SS

PRECISION BRAND

TOOL WRAP, 12 IN WIDTH, 0.002 IN THICK, TYPE 309, SOFT ANNEALED, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL WRAP, 12 IN WIDTH, 0.002 IN THICK, TYPE 309, SOFT ANNEALED, SS

TOOL WRAP, 12 IN WIDTH, 0.002 IN THICK, TYPE 309, SOFT ANNEALED, SS

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $477.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XE79
  • Mfr. Model # 20810
  • UNSPSC # 46191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

This tool wrap is 50 feet in length and is made of 309 stainless steel.

Technical Specs

  • Item Tool Wrap
  • Overall Length 50 ft
  • Thickness 0.002 in
  • Features Can be Used in Furnaces Up to 2000 Degrees F, Eliminates Decarburization Build-up, Helps Protect from Scale and Oxide Build-up During Heat Treating in Atmospheric Furnaces, Resistant to Chromium Carbide Precipitation During Exposure to High Temperatures
  • Material Stainless Steel
  • Width 12 in
  • Resists Chromium Carbide Precipitation During Exposure to High Temperature

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list