!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL HOLSTER, SINGLE TOOL, TETHER READY, TOUGH, BLACK, 3 3/4 X 8 X 4 IN, FITS 2 IN BELT, CORDURA

TOOL HOLSTER, SINGLE TOOL, TETHER READY, TOUGH, BLACK, 3 3/4 X 8 X 4 IN, FITS 2 IN BELT, CORDURA

DBI-SALA

TOOL HOLSTER, SINGLE TOOL, TETHER READY, TOUGH, BLACK, 3 3/4 X 8 X 4 IN, FITS 2 IN BELT, CORDURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
TOOL HOLSTER, SINGLE TOOL, TETHER READY, TOUGH, BLACK, 3 3/4 X 8 X 4 IN, FITS 2 IN BELT, CORDURA

TOOL HOLSTER, SINGLE TOOL, TETHER READY, TOUGH, BLACK, 3 3/4 X 8 X 4 IN, FITS 2 IN BELT, CORDURA

DBI-SALA

Clearance Price :
$20.55 / EACH

Your Price : $82.18 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1500105
  • Mfr. Model # 1500105
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

This tether-ready single tool holster is made if black Cordura material, is strong and versatile, and able to survive tough environments. The holster measures 3 3/4 width x 8 height x 4 inches depth and fits belts up to two inches.

Technical Specs

  • ItemTool Holster
  • Compatible with Product TypeHand Tools
  • For Maximum Belt Width2"
  • MaterialCordura(R)
  • Overall Height8"
  • Primary ApplicationConstruction: General Industrial: Mining: Oil and Gas: Transportation
  • StyleTool Holster
  • Colour Black
  • Features Bottom Drain Vent: High Visibility Reflectors: Magnetic Tool Staging System Holds Tools in Place
  • Includes D-Ring
  • Overall Depth 4"
  • Overall Width 3-3/4"
  • Series Python Safety
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list