!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL POST HOLDER, REVERSIBLE CUT-OFF, BXA

TOOL POST HOLDER, REVERSIBLE CUT-OFF, BXA

DORIAN

TOOL POST HOLDER, REVERSIBLE CUT-OFF, BXA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POST HOLDER, REVERSIBLE CUT-OFF, BXA

TOOL POST HOLDER, REVERSIBLE CUT-OFF, BXA

DORIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CYE5
  • Mfr. Model # D30BXA-7-71C
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This tool post holder is designed for use with sgih19-2 (p3) cut-off blade and bxa tool post. This SDN30BXA series tool post holder features fits industry standard tool posts. Plus it has a six-inch length.

Technical Specs

  • Item Tool Post Holder
  • Overall Length 6 in
  • Holder Type Extra Heavy Duty Cut-Off Blade
  • Series SDN30BXA
  • Overall Height 2 in
  • Features Fits Industry Standard Tool Posts
  • Tool Post Holder Type Reversible Cut-Off
  • For Use With SGIH19-2 (P3) Cut-Off Blade And BXA Tool Post

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list