!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL BAG,TOOL SET,SERIES 20

TOOL BAG,TOOL SET,SERIES 20

FLEXCART

TOOL BAG,TOOL SET,SERIES 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TOOL BAG,TOOL SET,SERIES 20

TOOL BAG,TOOL SET,SERIES 20

FLEXCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $744.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56GE45
  • Mfr. Model # FC20TBTS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.33 lbs

Technical Specs

  • Item Tool Set
  • Measurement Type SAE
  • Number of Pieces 62
  • Screwdrivers, Keys, and Bits Included Bit Holder, Phillips Screwdriver, Slotted Screwdriver, Specialty Screwdriver, (2) Multi-Bit Screwdriver, (4) Nut Drivers, (5) Nut Driver Bits, (9) Hex Keys
  • Wrenches Included Adjustable Wrench
  • Cutting Tools Included Knife, Blade, Scissors
  • Electrical and Telecom Tools Included Voltage Sensor, Wire Stripper
  • Measuring and Testing Tools Included Tape Measure, Level
  • Number of Pliers 4
  • Abrasives and Finishing Tools Included None
  • Includes Socket Extension
  • Insulated Uninsulated
  • Number of Abrasives and Finishing Tools 0
  • Number of Electrical and Telecom Tools 2
  • Number of Inspection and Retrieving Tools 3
  • Number of Miscellaneous Tools 7
  • Number of Putty Knives and Scrapers 1
  • Number of Sockets, Drive Tools, and Accessories 11
  • Putty Knives and Scrapers Included Scraper
  • Tool Storage Included No
  • Tool Storage Type Tool Bag
  • Drive Size1 3/8 in
  • Pliers Included Tongue and Groove Pliers, Lineman's Pliers, Locking Pliers, Long-Nose Pliers
  • Sockets, Drive Tools, and Accessories Included Drive Tool, (2) Accessories, (8) Sockets
  • Striking and Struck Tools Included Chisel, File, Nail Punch, Prybar
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included Flashlight, Marker, Painter's Tool, Pencil, Saw Handle, (2) Brushes
  • Number of Wrenches 1
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included Inspection Mirror, Magnetic Pick-Up Tool, Tweezers
  • Non-Sparking No
  • Number of Cutting Tools 3
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 2
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 24
  • Number of Striking and Struck Tools 4
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list