!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET TANK: KOHLER WELLWORTH, 1.6 GPF, LEFT HAND TRIP LEVER, WHITES

TOILET TANK: KOHLER WELLWORTH, 1.6 GPF, LEFT HAND TRIP LEVER, WHITES

KOHLER

TOILET TANK: KOHLER WELLWORTH, 1.6 GPF, LEFT HAND TRIP LEVER, WHITES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET TANK: KOHLER WELLWORTH, 1.6 GPF, LEFT HAND TRIP LEVER, WHITES

TOILET TANK: KOHLER WELLWORTH, 1.6 GPF, LEFT HAND TRIP LEVER, WHITES

KOHLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45NC67
  • Mfr. Model # K-4468-0
  • UNSPSC # 30181515
  • CATALOGUE PAGE # 1721
  • Shipping Weight 35.0 lbs

Product Details

This toilet tank has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.19.2/CSA B45.1 and features single-flush, precision engineered tank causing strong siphon during flushing, canister flush valve optimizes flush performance, resists warping and deterioration, class five and more. It has a manual valve.

Technical Specs

  • ItemToilet Tank
  • Flushing MethodGravity Fed
  • Flush ModeSingle Flush
  • Flush HandleLeft Hand Trip Lever
  • Brand and SeriesKohler Wellworth(R)
  • Colour FamilyWhites
  • Manufacturers Warranty Length1 yr
  • CollectionWellworth(R)
  • StandardsASME A112.19.2/CSA B45.1
  • Includes BowlNo
  • Includes Toilet TankYes
  • Toilet Product Type Toilet Tank
  • Gallons per Flush 1.6 gpf
  • Flush Valve Type Included Manual
  • Insulated Tank No
  • Toilet Tank Material Vitreous China
  • ADA Compliance Not ADA Compliant
  • Colour White
  • Features Single-Flush, Precision Engineered Tank Causing Strong Siphon During Flushing, Canister Flush Valve Optimizes Flush Performance, Resists Warping and Deterioration, Class Five(R) Flushing Technology Offers Plug and Leak Free Performance
  • For Use With Mfr. Model Number K-4199, K-4198, K-4197
  • Includes Flush Valve Cover No
  • Includes Urinal No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list