!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET TANK: AMERICAN STD YORKVILLE CADET, 1.6 GPF, LEFT HAND TRIP LEVER

TOILET TANK: AMERICAN STD YORKVILLE CADET, 1.6 GPF, LEFT HAND TRIP LEVER

AMERICAN STANDARD

TOILET TANK: AMERICAN STD YORKVILLE CADET, 1.6 GPF, LEFT HAND TRIP LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET TANK: AMERICAN STD YORKVILLE CADET, 1.6 GPF, LEFT HAND TRIP LEVER

TOILET TANK: AMERICAN STD YORKVILLE CADET, 1.6 GPF, LEFT HAND TRIP LEVER

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31TR06
  • Mfr. Model # 4142016.02
  • UNSPSC # 30181515
  • CATALOGUE PAGE # 1721
  • Shipping Weight 45.11 lbs

Technical Specs

  • Item Toilet Tank
  • Flushing Method Pressure Assist Tank
  • Flush Mode Single Flush
  • Flush Handle Left Hand Trip Lever
  • Brand and Series American Standard Yorkville(TM) Cadet(R)
  • Colour Family Whites
  • Manufacturers Warranty Length 1 yr
  • Collection Yorkville(TM) & Cadet(R)
  • Includes Coupling Components, Tank Cover
  • For Use With Mfr. Model Number 3703016.020, 3703001.020, 2878016.020, 3701001.020, 3701016.020, 2876016.020, 2467164.020, 3483016.020, 3483001.020, 3484001.020, 2467016.020, 3481016.020, 3481001.020, 2462016.020
  • Includes Flush Valve Cover No
  • Includes Urinal No
  • Toilet Product Type Toilet Tank
  • Gallons per Flush 1.6 gpf
  • Flush Valve Type Included Manual
  • Insulated Tank No
  • Toilet Tank Material Vitreous China
  • ADA Compliance Not ADA Compliant
  • Colour White
  • Features Metal Trip Lever, Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew
  • Standards ASME A112.19.2/CSA B45.1
  • Includes Bowl No
  • Includes Toilet Tank Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list