!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET SEAT: BLACK, PLASTIC WITH SS POSTS, EXTERNAL CHECK HINGE, 2⅜ IN SEAT H, OPEN

TOILET SEAT: BLACK, PLASTIC WITH SS POSTS, EXTERNAL CHECK HINGE, 2⅜ IN SEAT H, OPEN

BEMIS

TOILET SEAT: BLACK, PLASTIC WITH SS POSTS, EXTERNAL CHECK HINGE, 2⅜ IN SEAT H, OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET SEAT: BLACK, PLASTIC WITH SS POSTS, EXTERNAL CHECK HINGE, 2⅜ IN SEAT H, OPEN

TOILET SEAT: BLACK, PLASTIC WITH SS POSTS, EXTERNAL CHECK HINGE, 2⅜ IN SEAT H, OPEN

BEMIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BMS1955CT047
  • Mfr. Model # 1955CT047
  • UNSPSC # 30181603
  • CATALOGUE PAGE # 1720
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Toilet Seat
  • Toilet Seat Type Standard
  • Includes Cover No
  • Hinge Material Plastic with Stainless Steel Posts
  • Seat Height 2 3/8 in
  • Overall Width 14 1/4 in
  • Weight Capacity 500 lb
  • Fire Retardant No
  • Easy to Remove Seat No
  • Mounting System Type STA-TITE(R)
  • Night Light No
  • Standards ANSI Z124.5-2013, IAPMO
  • For Bowl Shape Elongated
  • Front Type Open
  • Colour Black
  • Hinge Design External Check Hinge
  • Bolt to Seat Front 18 9/16 in
  • Traffic Type High Traffic
  • Antimicrobial No
  • Sanitary Seat Lift Tab No
  • Includes Hardware Yes
  • Non-Corrosive Posts Yes
  • ADA Compliance ADA Compliant
  • Features 500 lb Capacity, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list