!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET CARRIER: FITS ZURN BRAND, 4 IN SIZE, CAST IRON

TOILET CARRIER: FITS ZURN BRAND, 4 IN SIZE, CAST IRON

ZURN

TOILET CARRIER: FITS ZURN BRAND, 4 IN SIZE, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET CARRIER: FITS ZURN BRAND, 4 IN SIZE, CAST IRON

TOILET CARRIER: FITS ZURN BRAND, 4 IN SIZE, CAST IRON

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,690.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS52NA81
  • Mfr. Model # Z1203-NL4
  • UNSPSC # 47131705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Item Toilet Carrier
  • For Use With Sub-Category Most Toilets
  • For Use with Series Zurn
  • For Use With Mfr. Model Number 2257101PL.020, 2856111.020, 2856128.020, WETS2002.121, WETS2050.1041, WETS2052.1201, Z5615.213.00.00.00, Z5615.272.01.78.00
  • Material Cast Iron
  • Accessory Type Toilet Carrier
  • Toilet/Urinal Product Type Toilet Carriers
  • For Use With Category Toilets
  • Fits Brand Zurn
  • For Use With Wall-Hung Toilets
  • Size 4 in
  • Includes ABS Coupling with Integral Test Cap, Adjustable Gasket Faceplate, Fixture Bolts, Main Fitting, Trim and Stud Protectors, Universal Floor Mounted Foot Supports, Vent
  • Toilet/Urinal Product Group Wall Hung Toilet Carriers and Carrier Hardware
  • Toilet/Urinal Sub Category Standard Toilet Repair Parts and Accessories

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list