!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET BOWL: AMERICAN STD CADET PRO RIGHT H, 1.6 GPF, ROUND BOWL, WHITES

TOILET BOWL: AMERICAN STD CADET PRO RIGHT H, 1.6 GPF, ROUND BOWL, WHITES

AMERICAN STANDARD

TOILET BOWL: AMERICAN STD CADET PRO RIGHT H, 1.6 GPF, ROUND BOWL, WHITES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET BOWL: AMERICAN STD CADET PRO RIGHT H, 1.6 GPF, ROUND BOWL, WHITES

TOILET BOWL: AMERICAN STD CADET PRO RIGHT H, 1.6 GPF, ROUND BOWL, WHITES

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45A175
  • Mfr. Model # 3517B101.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1721
  • Shipping Weight 62.55 lbs

Technical Specs

  • Item Toilet Bowl
  • Toilet Mounting Style Floor
  • Brand and Series American Standard Cadet(R) PRO(TM) Right Height(TM)
  • Flush Valve Type Included None
  • Rough-In 12 in
  • Spud Connection Size 3/8 in
  • Toilet Bowl Material Vitreous China
  • ADA Compliance ADA Compliant
  • Weight Capacity 1,000 lb
  • Collection Cadet(R) PRO(TM) Right Height(TM)
  • Trapway Dia. 2 1/8 in
  • Stain Resistant Yes
  • Includes Bolt Covers
  • Standards ANSI A117.2, ASME A112.19.2/CSA B45.1
  • Includes Bowl Yes
  • Includes Toilet Tank No
  • Toilet Product Type Toilet Bowl
  • Toilet Bowl Shape Round
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.6 gpf
  • Spud Location Top
  • Antimicrobial Yes
  • Colour Family Whites
  • Manufacturers Warranty Length 5 yr
  • Rim Height 16 1/2 in
  • Colour White
  • Water Surface Area 9 in x 8 in
  • Features Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway
  • Includes Seat No
  • For Use With Mfr. Model Number 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020
  • Includes Flush Valve Cover No
  • Includes Urinal No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list