!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET BOWL: AMERICAN STD HURON, 1.6 GPF, ELONGATED BOWL, ADA, BACK SPUD

TOILET BOWL: AMERICAN STD HURON, 1.6 GPF, ELONGATED BOWL, ADA, BACK SPUD

AMERICAN STANDARD

TOILET BOWL: AMERICAN STD HURON, 1.6 GPF, ELONGATED BOWL, ADA, BACK SPUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TOILET BOWL: AMERICAN STD HURON, 1.6 GPF, ELONGATED BOWL, ADA, BACK SPUD

TOILET BOWL: AMERICAN STD HURON, 1.6 GPF, ELONGATED BOWL, ADA, BACK SPUD

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $866.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35ML47
  • Mfr. Model # 3342001020
  • UNSPSC # 30181511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.1 lbs

Technical Specs

  • Item Toilet Bowl
  • Toilet Mounting Style Floor
  • Brand and Series American Standard Huron(R)
  • Flush Valve Type Included None
  • Rough-In 10 in, 12 in
  • Spud Connection Size 1 1/2 in
  • Toilet Bowl Material Vitreous China
  • ADA Compliance Yes
  • Weight Capacity 1,000 lb
  • Collection Huron(R)
  • Trapway Dia. 2 in
  • Stain Resistant Yes
  • Includes Bolt Caps, Inlet Spud
  • Tank/Flush Valve Mfr. Model Number 6067262.002, 6067362.002
  • Includes Bowl Yes
  • Includes Toilet Tank No
  • Toilet Product Type Toilet Bowl
  • Toilet Bowl Shape Elongated
  • Flushing Method Flush Valve
  • Gallons per Flush 1.6
  • Spud Location Back
  • Antimicrobial Yes
  • Colour Family Whites
  • Manufacturers Warranty Length 1 yr
  • Rim Height 17 1/8 in
  • Colour White
  • Water Surface Area 12 in x 10 in
  • Features EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Space Saving, Siphon Jet, Integral Seat, Seat Holes
  • Includes Seat No
  • Standards ASME A112.19.2/CSA B45.1
  • Includes Flush Valve Cover No
  • Includes Urinal No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list