!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOGGLE SWITCH, 2 POSITION, 4 CONNECTIONS, DPST, SCREW TERMINALS CONNECTION

TOGGLE SWITCH, 2 POSITION, 4 CONNECTIONS, DPST, SCREW TERMINALS CONNECTION

IDEAL

TOGGLE SWITCH, 2 POSITION, 4 CONNECTIONS, DPST, SCREW TERMINALS CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TOGGLE SWITCH, 2 POSITION, 4 CONNECTIONS, DPST, SCREW TERMINALS CONNECTION

TOGGLE SWITCH, 2 POSITION, 4 CONNECTIONS, DPST, SCREW TERMINALS CONNECTION

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XWR2
  • Mfr. Model # 774103
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Toggle Switch
  • Number of Connections 4
  • AC Contact Rating 20 A @ 125V AC, 10 A @ 250V AC
  • Terminals Screw
  • Actuator Style Bat
  • Stem Length 0.500 in
  • Operating Temp. Range 32 Degrees to 185 Degrees F
  • Stem Colour Silver
  • Recommended Use Power Tool and Motor Control Switch Applications
  • Contact Form DPST
  • Switch Function Momentary On/Off
  • HP 1.5
  • Mounting Hole 0.50 in dia
  • Actuator Length 0.75 in
  • Stem Dia. and Thread Size 15/32-32 NS-2A
  • Actuator Colour Silver
  • Special Features Factory Tested 100,000 Cycles to 21 A @ 14.8V DC
  • Standards UL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list