!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOGGLE CLAMP, MANUAL SPREADING APART OF HANDLES, 1 SPINDLES, STEEL, 3.09 IN JAW DP

TOGGLE CLAMP, MANUAL SPREADING APART OF HANDLES, 1 SPINDLES, STEEL, 3.09 IN JAW DP

APPROVED VENDOR

TOGGLE CLAMP, MANUAL SPREADING APART OF HANDLES, 1 SPINDLES, STEEL, 3.09 IN JAW DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOGGLE CLAMP, MANUAL SPREADING APART OF HANDLES, 1 SPINDLES, STEEL, 3.09 IN JAW DP

TOGGLE CLAMP, MANUAL SPREADING APART OF HANDLES, 1 SPINDLES, STEEL, 3.09 IN JAW DP

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS13G564
  • Mfr. Model # 13G564
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This toggle clamp is made out of medium carbon steel. This toggle clamp is designed for use with clamping during gluing, general fix, for work holding, metalworking, welding. It includes hex head bolt and swivel foot bolt. It also has a 8½ inch length.

Technical Specs

  • Item Toggle Clamp
  • Number of Spindles 1
  • Holding Capacity - Minimum Not Applicable
  • Clamping Force Not Applicable
  • Application Clamping During Gluing, General Fix, For Work Holding, Metalworking, Welding
  • Handle Material Medium Carbon Steel
  • Jaw Depth 3.09 in
  • Overall Length 8.5 in
  • Release Mechanism Manual Spreading Apart of Handles
  • Spindle Material Steel
  • Holding Capacity - Maximum 700 lbf
  • Spindle Thread Size 3/8 in
  • Body Material Medium Carbon Steel
  • Includes Hex Head Bolt and Swivel Foot Bolt
  • Overall Depth 7.1 in
  • Overall Width 0.69 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list