!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHANNEL TOGGLE ANCHOR, ½ IN DIA, 6 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 10 PK

CHANNEL TOGGLE ANCHOR, ½ IN DIA, 6 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 10 PK

APPROVED VENDOR

CHANNEL TOGGLE ANCHOR, ½ IN DIA, 6 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHANNEL TOGGLE ANCHOR, ½ IN DIA, 6 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 10 PK

CHANNEL TOGGLE ANCHOR, ½ IN DIA, 6 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.18 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP40P467
  • Mfr. Model # U63266.019.0001
  • UNSPSC # 31161609
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.66 lbs

Product Details

This channel toggle anchor is made of Grade 4.8 steel and has a zinc-plated finish. Plus, it comes in a 10-pack and is blue and white. This channel toggle anchor is designed for use with block, brick, drywall, plaster, and wood.

Technical Specs

  • Item Channel Toggle Anchor
  • System of Measurement Inch
  • Thread Size #10-24
  • Screw Size 3/16 in
  • Thread Length 2 1/4 in
  • Head Diameter 0.38 in
  • Usable Length 2 in
  • Material Steel
  • Colour Blue, White
  • Compatible Material Block, Brick, Drywall, Plaster, Wood
  • Minimum Material Thickness 3 3/8 in
  • Maximum Ultimate Tension Strength 500 lb
  • Tension Strength (1/2 in Drywall) 220 lb
  • Thread Type Coarse
  • Body Length 6 in
  • Minimum Clearance Behind Wall 2 1/2 in
  • Thread Direction Neutral
  • Toggle Anchor Type Toggle Bolt Anchor
  • Anchor Diameter 0.500 in
  • Overall Length 6 in
  • Screw Length 2 1/2 in
  • Drive Type Combination Phillips/Slotted
  • Head Height 0.13 in
  • Wing Span 1.5 in
  • Finish Zinc Plated
  • Drill Bit Size 1/2 in
  • Maximum Material Thickness 3 5/8 in
  • Maximum Ultimate Shear Strength 800 lb
  • Shear Strength (1/2 in Drywall) 260 lb
  • Material Grade/Class Grade 4.8
  • Removable Removable
  • Bolt Size 10 in
  • Series Wall-Dog

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list