!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOGGLE BOLT ANCHOR, 9/16 IN DIA, 5 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 50 PK

TOGGLE BOLT ANCHOR, 9/16 IN DIA, 5 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 50 PK

APPROVED VENDOR

TOGGLE BOLT ANCHOR, 9/16 IN DIA, 5 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOGGLE BOLT ANCHOR, 9/16 IN DIA, 5 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 50 PK

TOGGLE BOLT ANCHOR, 9/16 IN DIA, 5 IN OVERALL L, #10-24 THREAD, STEEL, ZINC PLATED, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.34 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP11K307
  • Mfr. Model # U63265.019.0500
  • UNSPSC # 31161609
  • CATALOGUE PAGE # 1155
  • Shipping Weight 2.4 lbs

Product Details

This toggle bolt anchor is made of Grade 4.8 steel and has a zinc-plated finish. Plus, it is blue and white. This toggle bolt anchor is designed for use with block and drywall materials.

Technical Specs

  • Item Toggle Bolt Anchor
  • System of Measurement Inch
  • Thread Size #10-24
  • Screw Size 3/16 in
  • Thread Length 4 7/8 in
  • Head Type Round
  • Head Height 0.125 in
  • Wing Span 2 in
  • Finish Zinc Plated
  • Drill Bit Size 9/16 in
  • Maximum Material Thickness 4 1/2 in
  • Maximum Ultimate Shear Strength 150 lb
  • Shear Strength (1/2 in Drywall) 85 lb
  • Material Grade/Class Grade 4.8
  • Removable Removable
  • Bolt Size 3/16 in
  • Series Wall-Dog
  • Toggle Anchor Type Toggle Bolt Anchor
  • Anchor Diameter 0.5625 in
  • Overall Length 5 in
  • Screw Length 5 in
  • Drive Type Combination Phillips/Slotted
  • Head Diameter 0.38 in
  • Usable Length 3 3/8 in
  • Material Steel
  • Colour Blue, White
  • Compatible Material Block, Drywall
  • Minimum Material Thickness 1/2 in
  • Maximum Ultimate Tension Strength 120 lb
  • Tension Strength (1/2 in Drywall) 80 lb
  • Thread Type Coarse
  • Body Length 5 in
  • Minimum Clearance Behind Wall 5 in
  • Thread Direction Neutral

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list