TOGGLE BOLT ANCHOR, 11/16 IN DIA, 4 IN OVERALL L, ¼"-20 THREAD, STEEL, ZINC PLATED, 50 PK
TOGGLE BOLT ANCHOR, 11/16 IN DIA, 4 IN OVERALL L, ¼"-20 THREAD, STEEL, ZINC PLATED, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This toggle bolt anchor is made of Grade 4.8 steel and has a zinc-plated finish. Plus, it is blue and white. This toggle bolt anchor is designed for use with block and drywall materials.
Technical Specs
Item Toggle Bolt Anchor
System of Measurement Inch
Thread Size 1/4"-20
Screw Size 1/4 in
Thread Length 3 7/8 in
Head Type Round
Head Height 0.19 in
Wing Span 2 in
Finish Zinc Plated
Drill Bit Size 11/16 in
Maximum Material Thickness 3 1/2 in
Maximum Ultimate Shear Strength 260 lb
Shear Strength (1/2 in Drywall) 130 lb
Material Grade/Class Grade 4.8
Removable Removable
Bolt Size 1/4 in
Series Wall-Dog
Toggle Anchor Type Toggle Bolt Anchor
Anchor Diameter 0.6875 in
Overall Length 4 in
Screw Length 4 in
Drive Type Combination Phillips/Slotted
Head Diameter 0.44 in
Usable Length 2 5/8 in
Material Steel
Colour Blue, White
Compatible Material Block, Drywall
Minimum Material Thickness 1/2 in
Maximum Ultimate Tension Strength 180 lb
Tension Strength (1/2 in Drywall) 90 lb
Thread Type Coarse
Body Length 4 in
Minimum Clearance Behind Wall 4 in
Thread Direction Neutral
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.64
/ PACKAGE