!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOP SHEARS, AMBIDEXTROUS, 8 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY, PLASTIC

SHOP SHEARS, AMBIDEXTROUS, 8 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY, PLASTIC

CLAUSS

SHOP SHEARS, AMBIDEXTROUS, 8 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOP SHEARS, AMBIDEXTROUS, 8 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY, PLASTIC

SHOP SHEARS, AMBIDEXTROUS, 8 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY, PLASTIC

CLAUSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EHK1
  • Mfr. Model # 18039
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemShop Shears
  • ApplicationMultipurpose
  • Blade Length8 in
  • Cutting ActionStraight
  • Cutting Edge TypeStraight
  • Hand OrientationAmbidextrous
  • Handle DesignCushioned Grip
  • Handle StyleStraight
  • Includes Wire Stripping NotchYes
  • Length of Cut2 1/2 in
  • Non-SparkingNo
  • Pivot TypeRivet
  • Tip ShapePointed
  • Adjustable No
  • Blade Finish Unfinished
  • Blade Material Titanium Bonded
  • Cutting Capacity 18 ga
  • Features Spring Assisted
  • Handle Colour Gray
  • Handle Material Plastic
  • Includes Cushioned Grip Yes
  • Insulated No
  • Material Application Leather, Plastic, Rope, Tape, Vinyl, Wire
  • Overall Length 8 in
  • Spring Assist Handle Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms