!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIP, FOR USE WITH TDC XL PLUS SYSTEMS, FOR THERMAL DYNAMICS BRAND, 70/80 A, PLASMA CUTTING

TIP, FOR USE WITH TDC XL PLUS SYSTEMS, FOR THERMAL DYNAMICS BRAND, 70/80 A, PLASMA CUTTING

THERMAL DYNAMICS

TIP, FOR USE WITH TDC XL PLUS SYSTEMS, FOR THERMAL DYNAMICS BRAND, 70/80 A, PLASMA CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIP, FOR USE WITH TDC XL PLUS SYSTEMS, FOR THERMAL DYNAMICS BRAND, 70/80 A, PLASMA CUTTING

TIP, FOR USE WITH TDC XL PLUS SYSTEMS, FOR THERMAL DYNAMICS BRAND, 70/80 A, PLASMA CUTTING

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.72 / EACH

EHC: EHC :
Min Qty 10 = $247.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TMDT8-7515
  • Mfr. Model # 8-7515
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This tip is compatible with PCH/M-102, the Thermal Dynamics brand and is for use with TDC XL Plus Systems. It can be used for plasma cutting.

Technical Specs

  • Item Tip
  • Compatible with Brand Thermal Dynamics
  • Welding Processes Plasma Cutting
  • Compatible with Series PCH/M-102
  • Maximum Current 70/80 A
  • For Use With TDC XL Plus Systems

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list