!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TINNERMAN NUT, FOR ACORN AND BESTCARE, STAINLESS STEEL, 10-32 UNF

TINNERMAN NUT, FOR ACORN AND BESTCARE, STAINLESS STEEL, 10-32 UNF

ACORN PARTS

TINNERMAN NUT, FOR ACORN AND BESTCARE, STAINLESS STEEL, 10-32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TINNERMAN NUT, FOR ACORN AND BESTCARE, STAINLESS STEEL, 10-32 UNF

TINNERMAN NUT, FOR ACORN AND BESTCARE, STAINLESS STEEL, 10-32 UNF

ACORN PARTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.49 / PACKAGE of 10

EHC: EHC :
Min Qty 9 = $292.41

Compliance and Restrictions

  • None

Ce produit doit être acheté en quantités de 9 ou plus. Veuillez mettre à jour la quantité pour procéder au paiement.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AEN0316018001
  • Mfr. Model # 0316-018-001
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Tinnerman Nut
  • For Use With Acorn Lavatories, Acorn Showers, Acorn Wash Basins, Acorn Wash Fountains, Acorn and BestCare Toilets
  • Material Stainless Steel
  • Size 10-32 UNF
  • Wash Fountain Part Type Nut
  • Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
  • For Use with Series Acorn Apex Showers, Acorn Security Cabinet Showers, Acorn Security Lavatories, Acorn Solid Surface Wash Basins, Acorn Stainless Steel Wash Fountains, Acorn and BestCare Toilets
  • Plumbing Brand Acorn Wash-Ware(R)
  • Wash Fountain Part Sub Category Wash Fountain Hardware
  • Product Type Tinnerman Nut

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list