23-3/4 hour multi-operation 208-277 V timer provides up to 48 On/Off pole settings per day with 96 permanently fixed trippers and manual On/Off override.
Technical Specs
ItemElectromechanical Timer
Number of Poles1
Voltage208 to 277V AC
Contact HP @ 120V1/2
Day SkipperNo
NEMA Rating1
Max. Time Setting23 3/4 hr
Width5 in
Height7 3/4 in
Extra Trippers2E132
Description/Special FeaturesManual On/Off Override does not Interfere with Program