24 hour electromechanical timer, 2 poles, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.
Technical Specs
ItemElectromechanical Timer
Number of Poles2
Voltage120V AC
Contact HP @ 120V2
Day SkipperNo
FinishMetal Enclosure has Gray Enamel
Min. Time Setting1 hr
Max. On/Off Cycles12
Depth3 in
Number of Trippers Included2
Description/Special FeaturesSnap-Out Timing Mechanism, up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers