ELECTROMECHANICAL TIMER, 24 HOURS
ELECTROMECHANICAL TIMER, 24 HOURS
INTERMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty mechanical timers feature permanent magnet, self-lubricating, synchronous type motors. Provide flexibility of different programs for each day of the week. Skipper allows any day or days to be omitted from program.
Technical Specs
Item Electromechanical Timer
Number of Poles 1
Voltage 120V AC
Contact HP @ 120V 1/2
Day Skipper No
NEMA Rating 1
Max. Time Setting 22 hr
Width 5 in
Height 7 3/4 in
Extra Trippers 2E132
Mount Screw
Type 7 day
Contact Form SPDT
Amps 20
Contact HP @ 240V 1
Enclosure Type Steel
Min. Time Setting 2 hr
Max. On/Off Cycles 6
Depth 3 in
Number of Trippers Included 84
Description/Special Features Heavy Duty Clutchless Gears Prevent Slipping
Nominal Max. Time Setting 7 days
Alternate Products
INTERMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$428.14
/ EACH
INTERMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$238.29
/ EACH