This is a package of 50 tile grout sponges that measure 6 1/2 inches in length, 4 1/4 inches in width and 2 1/8 inches in height. These sponges have a white scrubbing side to remove grout haze and stubborn mortar colours, and on the other side is a yellow grout sponge used to remove excess grout from joints. The corners are rounded to prevent digging out and marring joints. These sponges are for use with ceramic tile and notched trowels.
Technical Specs
ItemScrub Sponge Large - Hydra
Size6-1/2" X 4-1/4" X 2-1/8"
Length (In.)6.5"
CharacteristicsRounded Corners to Prevent Digging Out and Marring Joints
For Use WithCeramic Tile, Notched Trowels
TypeGrout Sponge
Width (In.)4.25"
ConstructionHas White Scrubber Side to Remove Grout Haze
ApplicationFor Scrubbing and Haze Removal, Yellow Grout Sponge on One Side to Wipe Off Excess Grout Form Joints, White Scrubber Side to Remove Grout Haze and Stubborn Mortar Colors