!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDING ROD, TOOL STEEL, H-12, ⅛ X 36 IN, 5 LB

TIG WELDING ROD, TOOL STEEL, H-12, ⅛ X 36 IN, 5 LB

WESTWARD

TIG WELDING ROD, TOOL STEEL, H-12, ⅛ X 36 IN, 5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDING ROD, TOOL STEEL, H-12, ⅛ X 36 IN, 5 LB

TIG WELDING ROD, TOOL STEEL, H-12, ⅛ X 36 IN, 5 LB

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30XP37
  • Mfr. Model # 30XP37
  • UNSPSC # 23171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

This H-12 TIG welding rod is made of tool steel. In addition, it is designed for use with the following materials: tool steel. It has an overall length of 36 inches, an overall diameter of 0.125 inch, and weighs five pounds. It can be used for TIG, in positions including flat, horizontal, overhead, vertical-down, vertical-up.

Technical Specs

  • ItemTIG Welding Rod
  • MaterialTool Steel
  • Overall Diameter0.125 in
  • SeriesH-12
  • For Material TypeTool Steel
  • Welding Current DesignationDCEN
  • Compatible Shielding Gas100% Argon
  • Finish/CoatingCopper
  • Rockwell Hardness54 to 56 HRC
  • AWS Classification Unclassified
  • Process TIG
  • Overall Length 36 in
  • Weight 5 lb
  • For Material Grade H12
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Type Box
  • Number of Passes Multiple Passes
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list