!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TIE MOUNT SELF-ADH 1/8IN 100/PK

TIE MOUNT SELF-ADH 1/8IN 100/PK

WESTWARD

TIE MOUNT SELF-ADH 1/8IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIE MOUNT SELF-ADH 1/8IN 100/PK

TIE MOUNT SELF-ADH 1/8IN 100/PK

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWHC101S
  • Mfr. Model # HC101S
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs
Suggested Replacement Product
CABLE TIE MOUNTING PAD, 0.14 IN SLOT W, 0.05 IN SLOT H, NATURAL, 100 PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.15 / PACKAGE of 100

EHC: EHC :

Product Details

Self Adhesive Tie Mount, 1/8 inch, 100/package

Technical Specs

  • Item Cable Tie Mount
  • Material Nylon 6.6
  • Width 3/4"
  • Mounting Method Self-Adhesive
  • Length 3/4"
  • Standards UL 94V-2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list