!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THUMB TURN CAM LOCK

THUMB TURN CAM LOCK

COMPX FORT

THUMB TURN CAM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THUMB TURN CAM LOCK

THUMB TURN CAM LOCK

COMPX FORT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LHR1
  • Mfr. Model # 4LHR1
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Keyless Wing-Handle Cam Locks
  • Opens With Handle
  • Mounting Hole Dia. 3/4 in
  • Cam Type Straight
  • Straight Cam Width 5/8 in
  • Lock Brand CCL
  • For Material Metal
  • Body Colour Chrome
  • Includes Mounting Hardware Yes
  • Number of Pins 0
  • Lock Body Finish Chrome-Plated
  • Number of Locks in Pack 1
  • Series 390XX
  • Keyless Cam Lock Type Keyless Wing-Handle Cam Locks
  • For Material Thickness 15/64 in
  • Latching Distance 15/16 in
  • Straight Cam Length 1 3/16 in
  • Security Level General Security
  • Weather Resistant No
  • Unlock Turn Direction Clockwise
  • Lock Body Material Zinc Die-Cast
  • Mounting Hardware Required No
  • Number of Keys 0
  • Unlocking Radius Quarter-Turn
  • Cylinder Length 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list