!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THUMB SCREW, ¼"-20 THREAD, KNURLED, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX HEAD H, 5 PK

THUMB SCREW, ¼"-20 THREAD, KNURLED, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX HEAD H, 5 PK

APPROVED VENDOR

THUMB SCREW, ¼"-20 THREAD, KNURLED, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX HEAD H, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THUMB SCREW, ¼"-20 THREAD, KNURLED, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX HEAD H, 5 PK

THUMB SCREW, ¼"-20 THREAD, KNURLED, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX HEAD H, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.89 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RA95
  • Mfr. Model # WFTSSS21
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This thumb screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It has an overall length of one inch and a 1/4"-20 thread. It has a tensile strength of 80,000 psi, a Rockwell hardness of B85 to B95, a knurled head and an inch system of measurement.

Technical Specs

  • Item Thumb Screw
  • Type Thumb Screw
  • Material 18-8 Stainless Steel
  • Fastener Length 1 in
  • Head Height 0.25 in
  • Head Type Knurled
  • System of Measurement Inch
  • Head Style Thumb
  • Includes Nut No
  • Rockwell Hardness B85 to B95
  • Shoulder Diameter 31/64 in
  • Thread Fit 2A
  • Grip Style Knurled
  • Finish Bright (Uncoated)
  • Thread Size 1/4"-20
  • Head Width 0.25 in
  • Tensile Strength 80,000 psi
  • Maximum Head Height 0.25 in
  • Head Material 18-8 Stainless Steel
  • Head Thickness 0.25 in
  • Overall Length 1 in
  • Screw Size 1/4 in
  • Shoulder Length 1/8 in
  • Tip Material 18-8 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list