!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THUMB SCREW, ⅜"-16 THREAD, KNURLED, NYLON, PLAIN FINISH, 0.43 IN MAX HEAD H, 1½ IN L, 5 PK

THUMB SCREW, ⅜"-16 THREAD, KNURLED, NYLON, PLAIN FINISH, 0.43 IN MAX HEAD H, 1½ IN L, 5 PK

APPROVED VENDOR

THUMB SCREW, ⅜"-16 THREAD, KNURLED, NYLON, PLAIN FINISH, 0.43 IN MAX HEAD H, 1½ IN L, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THUMB SCREW, ⅜"-16 THREAD, KNURLED, NYLON, PLAIN FINISH, 0.43 IN MAX HEAD H, 1½ IN L, 5 PK

THUMB SCREW, ⅜"-16 THREAD, KNURLED, NYLON, PLAIN FINISH, 0.43 IN MAX HEAD H, 1½ IN L, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.27 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NHR9
  • Mfr. Model # 0937516150T
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.375 lbs

Product Details

This thumb screw is made of nylon and has a bright (uncoated) finish. It has an overall length of 1 15/16 inch and a 3/8"-16 thread with 1 1/2 inches length. It has a tensile strength of 480 psi, a head shape/head type of round/knurled and an inch system of measurement.

Technical Specs

  • Item Thumb Screw
  • Type Thumb Screw
  • Material Nylon
  • Fastener Length 1 1/2 in
  • Thread Length 1 1/2 in
  • Head Height 0.43 in
  • Head Type Knurled
  • Minimum Head Height 0.43 in
  • Head Material Nylon
  • Head Style Thumb
  • Includes Nut No
  • Screw Size 3/8 in
  • Tip Material Nylon
  • Grip Style Knurled
  • Finish Bright (Uncoated)
  • Thread Size 3/8"-16
  • Thread Style Fully Threaded
  • Head Width 0.687 in
  • Tensile Strength 480 psi
  • Maximum Head Height 0.43 in
  • System of Measurement Inch
  • Head Shape Round
  • Head Thickness 0.43 in
  • Overall Length 1 15/16 in
  • Thread Fit 2A, 2B
  • Tip Type Flat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list