!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADED PLUG GAUGE ASSEMBLY, #10-32 THREAD, GO/NO-GO (PLUS/MINUS), DOUBLE END

THREADED PLUG GAUGE ASSEMBLY, #10-32 THREAD, GO/NO-GO (PLUS/MINUS), DOUBLE END

VERMONT GAGE

THREADED PLUG GAUGE ASSEMBLY, #10-32 THREAD, GO/NO-GO (PLUS/MINUS), DOUBLE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADED PLUG GAUGE ASSEMBLY, #10-32 THREAD, GO/NO-GO (PLUS/MINUS), DOUBLE END

THREADED PLUG GAUGE ASSEMBLY, #10-32 THREAD, GO/NO-GO (PLUS/MINUS), DOUBLE END

VERMONT GAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DHK8
  • Mfr. Model # 301121040
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This threaded plug gauge assembly is made out of with a chrome plated finish. It meets the standards for ASME B1.2 (Unified Inch Screw Threads). This threaded plug gauge assembly includes Taperlock 0 handle. Plus, it has a #10-32 tip, and a UNF thread.

Technical Specs

  • ItemThreaded Plug Gauge Assembly
  • Gauge TypeGo (Plus), No-Go (Minus)
  • Included HandleTaperlock 0
  • Thread Size#10-32
  • Tolerance ClassX
  • Gauge Length - Go Member13/32 in
  • Gauge MaterialTool Steel
  • Handle Length2 in
  • Included CertificationCertificate of Accuracy with NIST Traceability
  • Pitch Diameter - No-Go Member0.1736 in
  • Thread DirectionRight Hand
  • Dimension Type Inch
  • Handle Design Double End
  • Thread Class 2B
  • Thread Type UNF
  • Gauge Finish Chrome Plated
  • Gauge Length - No-Go Member 9/32 in
  • Handle Colour Blue
  • Hardness RC 70 to 72
  • Pitch Diameter - Go Member 0.1697 in
  • Standards ASME B1.2 (Unified Inch Screw Threads)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list