!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADED PLUG GAUGE ASSEMBLY, #2-56 THREAD, GO/NO-GO (PLUS/MINUS), 2B THREAD CLASS, UNC

THREADED PLUG GAUGE ASSEMBLY, #2-56 THREAD, GO/NO-GO (PLUS/MINUS), 2B THREAD CLASS, UNC

GF GAGE

THREADED PLUG GAUGE ASSEMBLY, #2-56 THREAD, GO/NO-GO (PLUS/MINUS), 2B THREAD CLASS, UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADED PLUG GAUGE ASSEMBLY, #2-56 THREAD, GO/NO-GO (PLUS/MINUS), 2B THREAD CLASS, UNC

THREADED PLUG GAUGE ASSEMBLY, #2-56 THREAD, GO/NO-GO (PLUS/MINUS), 2B THREAD CLASS, UNC

GF GAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53UG45
  • Mfr. Model # W0086562BS
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This threaded plug gauge assembly has a uncoated finish. It meets the standards for ANSI B1.2/AGD/NIST. This threaded plug gauge assembly includes a Taperlock 2 handle, plus it has a #2-56 tip, and a UNC thread.

Technical Specs

  • Item Threaded Plug Gauge Assembly
  • Gauge Type Go (Plus), No-Go (Minus)
  • Included Handle Taperlock 2
  • Thread Size #2-56
  • Tolerance Class 2B
  • Gauge Material Tool Steel
  • Handle Length 1 1/2 in
  • Long Form Calibration Certificate No
  • Thread Direction Right Hand
  • Dimension Type Inch
  • Handle Design Double End
  • Thread Class 2B
  • Thread Type UNC
  • Gauge Finish Uncoated
  • Handle Colour Green
  • Included Certification Certificate of Conformance
  • Standards ANSI B1.2/AGD/NIST

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list