!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE FLANGE: CAST IRON, FACED AND DRILLED FLANGE, ¾ IN PIPE, FACED AND DRILLED FLANGE

PIPE FLANGE: CAST IRON, FACED AND DRILLED FLANGE, ¾ IN PIPE, FACED AND DRILLED FLANGE

ANVIL

PIPE FLANGE: CAST IRON, FACED AND DRILLED FLANGE, ¾ IN PIPE, FACED AND DRILLED FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE: CAST IRON, FACED AND DRILLED FLANGE, ¾ IN PIPE, FACED AND DRILLED FLANGE

PIPE FLANGE: CAST IRON, FACED AND DRILLED FLANGE, ¾ IN PIPE, FACED AND DRILLED FLANGE

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KWG3
  • Mfr. Model # 0308002005
  • UNSPSC # 40142411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Specific Fitting Shape Faced and Drilled Flange
  • Fitting Connection Type Flanged x FNPT
  • Overall Length 3 7/8 in
  • Class Class 125
  • Temp. Range -20 Degrees to 150 Degrees F
  • Application Fire Protection, Non-Potable Water
  • Nominal Pipe Size 3/4 in
  • Flange Outside Diameter 3 7/8 in
  • Pipe Fitting Material Cast Iron
  • Maximum Operating Pressure 175 psi
  • Number of Bolt Holes 4
  • Standards UL, FM Approved, ASME B16.4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list